Shoulder Abduction Sling
Mfr # SUP1056BLK
Zoro # G000478103
Product Information
- Brand Vive Health
- MFR # SUP1056BLK
- Zoro # G000478103
- UPC # 818323020540
- Country of Origin China
- Category Elbow and Wrist Braces
Description
- EXCEPTIONAL SUPPORT
Supporting arm and shoulder to aid in recovery from shoulder dislocations, subluxations, injuries or surgeries, including rotator cuff repair
- CONTOURED CUSHIONING
Removable,15-degree abduction pillow is contoured for comfortable wearability
- CUSTOMIZED FIT
Fully adjustable shoulder and waist straps for a customized fit
- BREATHABLE SLING
Breathable, non-stretch mesh material for superior comfort
- UNIVERSAL DESIGN
Versatile abduction sling can be worn on the left or right arm and includes integrated thumb loops to reduce fatigue
- INTERIOR POCKETS
Two interior pockets allow individuals to conveniently carry small items such as electronic devices, ID cards and cash
Specifications
Uses:
- To support and immobilize the arm and shoulder following surgery, injury or dislocation
Dimensions:
- 16.5" (l) x 7.5" (w) x 6.5" (h)
Materials:
- Outer sling: nylon/spandex blend
- Interior sling: nylon
- Padding: dense foam
Care Instructions:
- Hand wash sling and removable pillow cover only in cold water
- Air dry
- Do not machine wash or dry
What’s Included:
- Shoulder sling abduction pillow
- 60 day guarantee
UPC: 818323020540
Product Number:
Shipping Weight: 1.8 pounds
User Manual:
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Dead End Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W14-1-24HA (W14-1-24HA)
- BRADY Operation Procedures Center, 4-3/4 In. D (SM681A)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 9.5W, Brn, PR (RK6736)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6452S)
- VIVE HEALTH Cold Shoulder Brace (RHB1068GRY)
- VIVE HEALTH Shoulder Support Brace (SUP2004BLK)
- VIVE HEALTH Arm Sling (SUP1050)
- SCHIEK SPORTS Schiek Sports 1112P 12 in. Pink Womens Wrist Wraps (1112P)
- CONDOR Wrist Support, Universal, Ambidextrous, Tan (3RYC5)
- CONDOR Wrist Support, L, Ambidextrous, Black (3RXT5)
- CONDOR Wrist Support, S, Right, Black (5T545)
- Vive Health Elbow and Wrist Braces