Vive Health

Leg Compression System


product price: $562.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Features
  • SEQUENTIAL COMPRESSION THERAPY

    Improves circulation and blood flow to provide pain relief. Excellent for rehabilitation and pre or post workouts

  • VARIABLE PRESSURE

    Variable pressure can be set between 30 to 250 mmHg for a personalized experience

  • MULTIPLE MODES AND SESSIONS

    Three compression modes allow for a customizable experience to ensure effectiveness

  • IMPROVES CIRCULATION

    Gentle compression improves blood circulation and promotes natural healing

  • FULL LEG SLEEVES

    Zippered leg cuffs accommodate leg sizes up to 24” in circumference providing compression massage therapy for the foot, calf and thigh

  • QUICK SETUP

    Includes variable air pump, two full leg sleeves with extra-long air tubes and a wireless remote

Specifications

Uses:

  • For leg compression therapy

Power:

  • 30W Input Voltage : 120V 50HZ

Dimensions:

  • Leg cuff: 35.83” x 23.62”

How to Use:

  • For first time use, open filter cover and remove the screw
  • Connect the power cord to a power outlet
  • Securely connect the air hose to both the pump and leg cuffs
  • Insert legs into the leg sleeves zipping each sleeve completely
  • Press the power button
  • Select the mode, pressure and duration on the remote

Care Instructions:

  • Clean cuff with a damp cloth and dry immediately. Do not submerge in water.

What’s Included:

  • Leg compression pump
  • Two leg cuffs
  • Color-coded air hose
  • Wireless remote
  • 1 Year Guarantee
<

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.