Knee Brace
Mfr # SUP2009BLK
Zoro # G3969311
Product Information
- Brand Vive Health
- MFR # SUP2009BLK
- Zoro # G3969311
- UPC # 818323028652
- Country of Origin China
- Category Knee Pads
Description
- PAIN RELIEVING KNEE SUPPORT
Stabilizing the knee with moderate support, the relieves pain, swelling and inflammation due to injury, tendonitis, sprains, strains and arthritis
- UNIQUE REMOVABLE SPLINTS
Flexibly designed to provide stabilizing support throughout every movement
- OPEN PATELLA DESIGN
Reinforced open patella brace reduces pressure and stress on the kneecap
- REVERSIBLE FIT
Adjustable to fit knee circumferences up to 20”, the is reversible for use on the left or right knee
- SLIM NON-SLIP BRACE
Low-profile brace can be worn under regular fit pants or slacks or over clothing without sliding or bunching
- EASY CARE BLEND
Machine washable, the is constructed with a soft, breathable blend for exceptional comfort
Specifications
Uses:
- For stabilizing and supporting the knee for injury recovery and prevention
Size:
- Fit knee circumferences up to 20”
- Above the knee: up to 22.5”
- Below the knee: up to 20.5”
Materials:
- Latex-free nylon/spandex blend
- Aluminum splints
- Extra-strength fastening material
Care Instructions:
- Remove all four spring splints before washing
- Machine wash in cold water with like colors
- Air dry completely before replacing the spring splints
What’s Included:
- Vive
- Four aluminum spring splints
- 60 day guarantee
UPC: 818323028652
Product Number: SUP2009BLK
Shipping Weight: 0.60 pounds
Quick Start Guid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (8174/U)
- BERNE Coverall, Deluxe, Insulated, Twill, 3XL, Reg (I414)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 050)
- 3M DBI-SALA Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel (6160054)
- VIVE HEALTH Hinged Knee Brace - Black (SUP1046)
- VIVE HEALTH Knee Cold Brace (SUP1070GRY)
- ALTA Knee Pads, Hard Cap, Gel, Gray/Orange, PR (50953.50)
- DEWALT Knee Pad, UNIV, Clip, Black, PR1 (DWST590014)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP8)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103Q)
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZH9)
- Vive Health Ergonomics