Felt Arch Pads, White, PK12
Mfr # INS1029WHT
Zoro # G3966773
Product Information
- Brand Vive Health
- MFR # INS1029WHT
- Zoro # G3966773
- UPC # 818323020243
- Country of Origin China
- Category Footwear Accessories
Description
- BEVELED FOR YOUR FOOT
The felt arch pad will mold to your foot for exceptional fit and stabilization
- ALL DAY PAIN RELIEF
Relieves discomfort from plantar fasciitis, heel spurs, and fallen arches
- UNIVERSAL SIZING
The 4.5”x2.5” pad is easy to trim so that it fits perfectly
- REMOVABLE LAYERS
Personalize the amount of cushioning on your arch by peeling off layers as needed
- LIGHTWEIGHT POLYESTER
The soft and breathable material is very comfortable even under socks
- STAYS IN PLACE ALL DAY
Applied directly to your foot or placed in your shoe, the adhesive backing will ensure the pad does not slip or bunch
Specifications
Uses:
- Supports arches and relieves discomfort from plantar fasciitis, heel spurs, and fallen arches
Sizing:
- One size fits all
- Can be trimmed to fit
How to Apply:
- Cut to desired size
- Remove excess layers for less thickness
- Remove adhesive backing
- Place in shoe or directly on foot
Dimensions:
- Length: 4.5"
- Width: 2.5"
- Thickness: 0.5"
Materials:
- 100% Polyester
What’s Included:
- 12 ct Felt Arch Pads
- 60 Day Guarantee
UPC: 818323020243
Product Number: INS 1029
Shipping Weight:3.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Nitrile Disposable Gloves, Nitrile, 50 PK, Orange (MIIVEN6085)
- ACCUFORM Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Aluminum, Rectangle (SBMFXG934VA)
- PRESCO Presco Biodegradable Flagging Tape (BDY-188)
- HEXARMOR Safety Gloves, XL, Black Glove Coating, PR (3011-XL (10))
- SOF SOLE Shoe Laces, 45" L, Polyester, Gold Brown, PR (84893)
- KIWI LACE BOOT 54"" BROWN/GOLD (70446)
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 63" (163BR)
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Brn, PR1 (30010)
- TINGLEY RUBBER SZ10 BLK PVC Sock Boots (31161.1)
- YAKTRAX Shoe Traction Pro Lrg (08613)
- SOF SOLE Shoe Laces, 45" L, Polyester, Neon Grn, PR (84837)
- Vive Health Footwear Accessories