Compact Toilet Safety Rail
Mfr # LVA1055
Zoro # G7919089
Product Information
- Brand Vive Health
- MFR # LVA1055
- Zoro # G7919089
- UPC # 818323020335
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
- SAFE REPLACEMENT PADS
Continue pain-relieving treatments with FDA approved replacement electrode pads
- UNIVERSAL COMPATIBILITY
Pigtail 3.8mm stud or snap connector is compatible with most TENS, EMS and muscle stimulation devices
- PREGELLED AND SELF ADHESIVE
Pregelled with a conductive hydrogel, the pads easily secure to the skin without leaving a sticky residue following each treatment
- FLEXIBLE SQUARE PADS
Square electrode pads are constructed with a non-woven cloth backing that is flexible for optimal placement
- LATEX FREE
Latex-free and PVC-free, the non-irritating electrode pads are safe for all skin types
- REUSABLE SET OF 52
Each set of four includes a protective liner in the resealable pouch for safe storage
Specifications
Uses:
- Replacement electrode pads for TENS, EMS and muscle stimulation devices
Dimensions:
- 1.97” by 1.97”
Materials:
- Non-woven cloth backing
- Conductive carbon film (Low impedance)
- Conductive hydro gel
- Lead wire with 3.8mm DIN size or snap connector
How To Use:
- Read the device user manual thoroughly before use.
- Skin must always be clean, dry and free from lotion or powders.
- Attach lead wires to electrodes before applying to skin.
- Remove the protective backing from the electrode. Save for future use.
- Apply the electrode to skin, center first, then smooth down the edges.
- Attached the lead wires to the device and turn it on. Adjust the settings according to treatment plan. Do not exceed intensity of .1 Watt/cm2.
- When treatment is complete, turn the device off.
- Lift the electrode at the edges a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- TOTO DFlush Valve Seal Gasket (9BU102E)
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- ZORO SELECT 3" x 2-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.5)
- VIVE HEALTH Toilet Safety Frame (LVA2025SLV)
- VIVE HEALTH Toilet Safety Rail (LVA1010)
- LOCTITE PL Premium Fast Grab Polyurethane Construction Adhesive 10 oz (1417170)
- GROHE Universal Universal Cube Handle Chrome (48139000)
- ADASCAPE 28" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2821P)
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- Vive Health Bathroom Safety Bars and Chairs