Cold Shoulder Brace
Mfr # RHB1068GRY
Zoro # G600902114
Product Information
- Brand Vive Health
- MFR # RHB1068GRY
- Zoro # G600902114
- UPC # 818323024870
- Country of Origin China
- Category Elbow and Wrist Braces
Description
- LARGE MULTIPURPOSE PACK
Generously sized for greater coverage of the back, shoulder, hip, thigh and more
- VERSATILE PAIN RELIEF
Designed for both hot and cold therapy to relieve pain, swelling and inflammation
- FLEXIBLE WHEN FROZEN
Filled with a non-toxic silica gel, the ice pack remains flexible when frozen to contour to the targeted area
- SOFT REMOVABLE COVER
Secure the gel pack in the included machine washable fabric cover with two quick fastener tabs
- STRONG FASTENER STRAPS
The included fastener straps stick anywhere on the fabric cover for securing the gel pack in any position for optimal relief
- REUSABLE LEAKPROOF CONSTRUCTION
Constructed with a soft, latex-free vinyl that is durably sealed for leak-proof reusability
Specifications
Uses:
- Provides up to 30 minutes of hot or cold therapy
- Relieves muscle aches, swelling and pain caused by arthritis, injury or surgery
Dimensions:
- Gel pack: 12.75” by 11.25”
- Fastener strap: 29”
- Extender strap: 15.75”
Materials:
- Latex-free vinyl exterior
- Non-toxic silica gel
- Polyester/nylon/foam blend cover
- Secure fastening straps
Instructions for Cold Use:
- Place the gel ice pack flat in the freezer for a minimum of two hours
- Remove from the freezer and place in the fabric cover if desired
- Apply to the area to be treated and secure with the included fastener straps
- WARNING: Treatment time should not exceed 15-20 minutes
Instructions for Heated Use:
- NOTE: The fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX 32" L x Polyurethane, 43/64" Thick (FCA22032BK)
- SAFETY WORKS Safety Works 242343 Twin Leg Adjustable Lanyard Heavy Duty Protective Cover (242343)
- BON TOOL Bon 84-263 Dust Mask, 3M (20/Pkg) 8210 (84-263)
- 3M Filter, HEPA, Magenta, 12 PK, NIOSH (450-00-01R12)
- VIVE HEALTH Shoulder Support Brace (SUP2004BLK)
- VIVE HEALTH Arm Sling (SUP1050)
- ERGODYNE Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Medium (16613)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4000)
- OCCUNOMIX OccuNomix Neo Thumb/Wrist Wrap Navy, Medium, 400-013 (400-013)
- IMPACTO Elbow Sleeve, Layered Rubber, Black, S (TS212S)
- PROFLEX BY ERGODYNE Universal Wrist Wrap, Black, PK6 (400)
- Vive Health Ergonomics