Shop All EMT Supplies
Vive Health
Automatic Night Lights, PK4
Mfr # LVA1098PAK4
Zoro # G7911599
product price: $48.75
/pk 4, $12.19/ea
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vive Health
- MFR # LVA1098PAK4
- Zoro # G7911599
- UPC # 818323024944
- Country of Origin China
- Category EMT Supplies
Description
Features
- LIGHT UP DARKENED AREAS
Great for hallways, staircases, bathrooms children’s room, and more
- SOFT WARM LIGHT
Gentle on the eyes, each night light provides a warm white light
- DUSK TO DAWN SENSOR
A built-in light sensor turns the night lights on and off automatically with dusk and dawn
- LONG-LASTING LED BULB
Each night light utilizes a long-lasting, 30,000-hour LED bulb
- COMPACT DESIGN
Measuring 2” by 4”, the compact night lights leave the second outlet open for use
- SET OF FOUR
Each set includes four, Vive LED night lights
Specifications
Uses:
- For brightening darkened hallways, stairways, bathrooms, bedrooms and more
Power:
- US Plug-in style
- 120V - 60Hz / 0.5W
Dimensions:
- Width: 2”
- Height: 4”
Light:
- 30,000 hour LED bulb
- Warm white light: 2700 - 3200K
Certification:
- UL Listed
What’s Included:
- Vive Night Lights- Set of Four
- Two year guarantee
UPC: 818323024944
Product Number: LVA1098PAK4
Shipping Weight: 8.8 ounces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE Champion XD Washable Underpad, Blue, 2X-Large, 36x60", 4PK (6046)
- DIAMOND WIPES Nail Polish Remover Wipes, 500PK (F160866F05)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- MEDEGEN MEDICAL PRODUCTS Sharps Bracket, 1 qt., Wire Wall Mount, Wt (8780)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- A2Z SCILAB College Cotton Pliers (A2Z-ZR727)
- EMI Fanny Pack, Beige, 6" L (9320)
- KEMP USA Premium Large Professional Trauma Bag, Red (10-104-RED-PRE)
- Vive Health EMT Supplies