3-Wheel Scooter - Red
Mfr # MOB1025RED
Zoro # G300401689
Product Information
- Brand Vive Health
- MFR # MOB1025RED
- Zoro # G300401689
- Country of Origin China
- Category Walking Aids
Description
- STABLE MANEUVERABILITY
Easily navigate over smooth surfaces and up and down inclines of nine degrees or less
- VARIABLE SPEED SCOOTER
An intuitive control panel with the speed adjustment knob provides greater safety and control when navigating indoor and outdoor surfaces
- EASY TO TRANSPORT
Easily disassemble the scooter into four pieces to fit in most vehicles for on the go use
- LONG RANGE BATTERY WITH CHARGER
Included charger allows you to charge the standard 12V/12AH batteries on the scooter or easily remove the battery pack for convenient off-board charging
- COMFORTABLE SEATING
Swivel seat and contoured backrest are height adjustable and covered with a supple black vinyl for greater comfort and easy cleaning
- MORE STANDARD FEATURES
Each scooter includes a sturdy front tiller basket, a high-intensity LED headlight and horn for added safety
Specifications
Key Specs:
- Top Speed: 3.70 mph
- Maximum Drive Range Per Charge: 12.4 miles
- Heaviest Piece: 29 lbs.
- Weight Capacity: 265 lbs.
- Total Weight: 77 lbs.
General Specs:
- Front Tires: 7.5"
- Rear Tires: 7.5"
- Maximum Speed: Up to 3.7 mph
- Ground Clearance: 2.00”
- Turning Radius: 2.6’
- Overall Length: 37"
- Overall Width of Base: 19.67"
- Seat-to-Ground Height Range: 18.5" to 21.5”
- Seat Dimensions: 17" x 14.5”
- Seat Material: Black vinyl, molded composite base
- Seat-to-Deck Height Range: 16.25" - 17.25"
- Total Weight: 77 lbs.
- Weight of Heaviest Piece: 29 lbs. (Rear base)
- Battery Requirements: (2)12AH
- Maximum Range Per Charge: Up to 12.4 miles
- Battery Charger: Off-board charger, 2amp
- Brakes: Electronic, regenerative an
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODYOGRAPHY BLANC Artisan Soap, 30gm, Square Bar, Boxed, PK 300 (HA-BDW-005)
- BITE AWAY Bite Relief Device For Variety of Insects (VI00545)
- ILC Replacement for Datascope 0010-20-42712 Spo2 Adapter Cables (0010-20-42712 SPO2 ADAPTER CABLES DATASCOPE)
- READY AMERICA Dog Emergency Kit, 1 Dog Served (77150)
- VIVE HEALTH 3-Wheel Scooter - Blue (MOB1025BLU)
- VIVE HEALTH Foldable Rollator Black (MOB1010BLK)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- VIVE HEALTH 4-Wheel Mobility Scooter, Silver (MOB1027SLV)
- VIVE HEALTH Upright Walker (MOB1033BLK)
- VIVE HEALTH All Terrain Knee Walker - Pink (MOB1019PNK)
- DESIGN TOSCANO The Padrone Collection: Equestrian Stallion Pewter Walking Stick (PA6025)
- Vive Health Walking Aids