Shop All Paper Towels
Viva
Choose-A-Sheet Perforated Roll Paper Towels, 1 Ply, 83 Sheets, White, 24 PK
Mfr # 46708
Zoro # G4059953
$70.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Product Series Choose-A-Sheet
- Sheet Width 11 in
- Sheet Length 5.9"
Product Information
- Brand Viva
- MFR # 46708
- Zoro # G4059953
- UPC # 10036000494133
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 5.9" |
Sheet Size | 11 in x 5.9 in |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Product Series | Choose-A-Sheet |
Number of Sheets | 83 |
Ply | 1 |
Material | Paper |
Container Type | Pack |
Features | Contains 6 Big Rolls = 9 Regular Rolls |
Scent | Unscented |
Dirt Types | Dirt; Grease; Grime; Liquid; Oil |
Application | General Purpose |
Applicable Material | Ceramic; Glass; Granite; Plastic; Steel; Tile |
Description
Viva® Multi-Surface Cloth Choose-A-Sheet Paper Towels 1-Ply, 11 x 5.9, White, 83 Sheets/Roll, 6 Rolls/Pack, 4 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 11 51/64 in Sweep Face Angle Broom, Synthetic, Green (29142)
- PERMATEX Hand Cleaner Wipes 72 Count Tub, 25051 (25051)
- PERFEX Upright blue light sweep broom head (2200B)
- HELPMATE Mega Collapsible Bucket (HM21CB001)
- VIVA Cloth Paper Towels, 2 Ply, 6 PK (49413)
- VIVA Signature Cloth Paper Towels, 24PK (VI572665)
- VIVA Paper Towels, 4 PK (49413)
- SCOTT Scott Shop Towels, Blue (KCC32896)
- TORK Tork Multifold Hand Towel Natural H2, Universal, 100% Recycled Fibers, 16 x 250 Sheets, MK520A (MK520A)
- KLEENEX Premiere Multifold Paper Towels, 1 Ply, 120 Sheets, White, 3000 PK (13254)
- Viva Paper Towels