Shop All Security Video Cameras
Vitek
Video Surveillance Systems, 12V DC, TVI
Mfr # VT-TH5KT84TD-2
Zoro # G3973894
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type TVI Surveillance
- DVR Width 10 3/64 in
- Camera Voltage 12V DC
- Format Type PAL/NTSC
- Mount Ceiling, or Wall, Surface
Product Information
- Brand Vitek
- MFR # VT-TH5KT84TD-2
- Zoro # G3973894
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Width | 10 3/64 in |
Camera Height | 3 5/8 in |
Focal Length | 2.80mm |
DVR Depth | 8 17/64 in |
Hard Drive Size | 4 TB |
DVR Height | 1 21/32 in |
Camera Diameter | 4 5/8 in |
Manufacturers Warranty Length | 3 yr |
Recorder Height | 1 5/8 in |
Recorder Width | 10 in |
Recorder Depth | 8 1/4 in |
Maximum Focal Length | 2.8 mm |
Description
Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 4 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Low Profile Helical Antenna, UHF (KRA-23M)
- TP-LINK 8 Port Gigabit Desktop Switch, TLSG108 (TL-SG108)
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- RAM MOUNTS Replacement for RAM Mounts Ram-316-hd-202u (RAM-316-HD-202U RAM MOUNTS)
- VITEK Junction Box, Aluminum, Ivory, 2 7/16 in L (VT-TJB021)
- VITEK Corner Mount, Aluminum, Ivory (VT-TCNMT)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- VITEK Wireless Access Point, 8Hx8Wx5-7/32 D (VT-WAP2150)
- FEIT ELECTRIC Indoor and Outdoor Black Wi-Fi Security Camera (ADJCAMPANWIFILD)
- Vitek Closed Circuit TV Systems & Accessories