Shop All Security Video Cameras
Vitek
Video Surveillance System
Mfr # VT-TH5KT42TD
Zoro # G3976140
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DVR Depth 8 17/64 in
- Camera Voltage 12V DC
- For Use With Mfr. No. VT-TWMT-3, VT-TJB03
- Number of Channels 4
- Recording Modes Schedule, Motion, Smart
Product Information
- Brand Vitek
- MFR # VT-TH5KT42TD
- Zoro # G3976140
- UPC # 00810023211105
- Country of Origin China
- Category Security Video Cameras
Dimensions
DVR Depth | 8 17/64 in |
DVR Height | 1 21/32 in |
DVR Width | 10 3/64 in |
Camera Height | 3 5/8 in |
Camera Diameter | 4 5/8 in |
Hard Drive Size | 2 TB |
Focal Length | 3.60mm |
Manufacturers Warranty Length | 3 yr |
Recorder Depth | 8 1/4 in |
Recorder Width | 10 in |
Recorder Height | 1 5/8 in |
Maximum Focal Length | 3.6 mm |
Description
Video Surveillance Digital Systems, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 3.6 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 95.1 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 (ML12-12F2207)
- TYCON SYSTEMS 2.5A GigE PoE Insert/Split, Wire Term (POE-INJ/SPLT-G)
- COMMSCOPE Replacement for Tessco Ewsh-132 (EWSH-132)
- MOTOROLA Two Way Radio, 5 Channels, 151-155 MHz (RMM2050)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- VITEK Corner Mount, Aluminum, Ivory (VT-TCNMT)
- VITEK Surveillance Systems, 6 TB, 8 Chan (VT-TH5KT86TB-2)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- VITEK Junction Box, Aluminum, Ivory, 5 5/32 in L (VT-TJB08)
- VITEK Video Surveillance System, TVI (VT-THT5CKTFE)
- BOLIDE H.265 5MP Floodlight Camera, 2 Built-in Floodlights with Distance Up to 30 Feet, Built-in PIR with U (BOL-BN8035F-NDAA)
- Vitek Security Video Cameras