Shop All Security Video Cameras
Vitek
Surveillance Systems, 4TB, 12VDC, 8Chan, TVI
Mfr # VT-TH5KT84TA
Zoro # G3970184
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Ceiling, or Wall, Surface
- Camera Height 4 1/4 in
- DVR Width 10 3/64 in
- Focal Length 3.60mm
- Format Type PAL/NTSC
Product Information
- Brand Vitek
- MFR # VT-TH5KT84TA
- Zoro # G3970184
- UPC # 00810023210825
- Country of Origin China
- Category Security Video Cameras
Dimensions
Camera Height | 4 1/4 in |
DVR Width | 10 3/64 in |
Focal Length | 3.60mm |
Hard Drive Size | 4 TB |
DVR Depth | 8 17/64 in |
DVR Height | 1 21/32 in |
Camera Diameter | 3 1/2 in |
Recorder Depth | 8 1/4 in |
Maximum Focal Length | 3.6 mm |
Recorder Width | 10 in |
Manufacturers Warranty Length | 3 yr |
Recorder Height | 1 5/8 in |
Description
Video Surveillance Digital Systems, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 3.6 mm, Camera Resolution 5MP, Camera Operating Voltage 12V DC, Internal Memory Capacity 4 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 103.8 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY NETWORX USB Gateway, Plastic (AL-IME-USB)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- SABRENT CB-FTDI Sabrent 6 Ft Usb Serial Cable Ftdi - thumbscrews (CB-FTDI)
- VITEK Junction Box, Aluminum, Ivory, 5 5/32 in L (VT-TJB08)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VITEK Corner Mount, Aluminum, Ivory (VT-TCNMT)
- VITEK Junction Box, Aluminum, Ivory, 7 7/32 in L (VT-TJB06)
- VITEK Junction Box, Aluminum, Ivory, 2 7/16 in L (VT-TJB021)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- SIMPLY45 Pass Through Blue Tint - Cat5e UTP - 100pc Jar (SIM-S45-1500)
- Vitek Security Video Cameras