Shop All Closed Circuit TV System Accessories
Vitek
Power Supply, Output 24VAC, VA Rating 50
Mfr # VT-24VAC/50
Zoro # G0214151
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Output Voltage 24V AC
- Number of Channels 1
- Input Voltage 120V AC
- Material Plastic
Product Information
- Brand Vitek
- MFR # VT-24VAC/50
- Zoro # G0214151
- UPC # 814850013468
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 2 in |
Width | 2 1/2 in |
Depth | 2 1/2 in |
Size | 3 in |
Length | 3 in |
Height | 2 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 2 1/2 in |
Overall Depth | 2 1/2 in |
Description
Power Supply, Number of Channels 1, Overall Height 2 in, Overall Width 2 1/2 in, Overall Depth 2 1/2 in, VA Rating 50 VA, Maximum Input Voltage 120V AC, Maximum Output Voltage 24V AC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Black, Features LED Status Indicator, Lock on Power Outlet Screw, Terminal Strip Connection, Manufacturers Warranty Length 3 yr, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black (V86 12)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH PRIDE Victory AGM1234T Scooter Battery - 2 Pack (ML35-12MP25691)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47021)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- VITEK Power Supply, Output 12VDC, VA Rating 360 (VT-1230A-D18)
- VITEK Junction Box, Fits Dome Camaras, 1-55/64"H (VT-TJB03A)
- VITEK HDMI Cable, Rubber, Video Transmitting, Blk (VT-HDMI-10)
- VITEK Flying Power Lead, Rubber, 2.1mm Plug, Blk (VT-ME1724101)
- VITEK Power Supply, Output 12VDC, VA Rating 24 (VT-12VDC-2000S)
- WD PURPLE WD 4TB Purple 3.5" Hard Drive (C-HDD4000-PUR)
- Vitek Closed Circuit TV Systems & Accessories