Shop All Closed Circuit TV System Accessories
Vitek
Power Supply, Output 24VAC, VA Rating 240
Mfr # VT-2410A-A9
Zoro # G0214212
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 24V AC
- Color Ivory
- Number of Channels 18
- Input Voltage 110/220V AC
- Material Steel
Product Information
- Brand Vitek
- MFR # VT-2410A-A9
- Zoro # G0214212
- UPC # 814850014212
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 10 1/4 in |
Width | 3 35/64 in |
Depth | 3 35/64 in |
Length | 9 27/32 in |
Height | 8 9/32 in |
Size | 10 in |
Overall Width | 10 5/8 in |
Overall Depth | 3 1/8 in |
Description
Power Supply, Number of Channels 18, Overall Height 10 1/4 in, Overall Width 10 5/8 in, Overall Depth 3 1/8 in, VA Rating 40 VA, Maximum Input Voltage 110/220V AC, Maximum Output Voltage 12V DC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Ivory, Features Lock on Power Outlet Screw, PTC Resettable Fuse, Includes (18) Output Terminal Strip Connections, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw, 6 1/2 in L, 18V DC (48-59-1200, 2719-20)
- ILC Replacement for Dell Latitude E4200 (LATITUDE E4200 DELL)
- BATTERY CLERK AJC® APC Back-UPS CS 350, BK350, BK350i, BK350Ei 12V 8Ah UPS Battery (APC-BACK-UPS CS 350)
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- VITEK Power Supply, Output 12VDC, VA Rating 360 (VT-1230A-D18)
- VITEK HDMI Cable, Rubber, Video Transmitting, Blk (VT-HDMI-10)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- VITEK Power Supply, Output 12VDC, VA Rating 24 (VT-12VDC-2000S)
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- VITEK Power Supply, Output 24VAC, VA Rating 50 (VT-24VAC/50)
- SKYHAWK Seagate Surveillance AI 10TB (C-HDD10T-VE)
- Vitek Closed Circuit TV System Accessories