Shop All Closed Circuit TV System Accessories
Vitek
Power Supply, Output 12VDC, VA Rating 120
Mfr # VT-1210A-D9B
Zoro # G0214179
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12V DC
- Color Ivory
- Number of Channels 9
- Input Voltage 110/220V AC
- Material Steel
Product Information
- Brand Vitek
- MFR # VT-1210A-D9B
- Zoro # G0214179
- UPC # 814850014199
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 7 7/8 in |
Width | 2 49/64 in |
Depth | 2 49/64 in |
Length | 8 43/64 in |
Size | 9 in |
Height | 7 7/8 in |
Overall Depth | 2 3/4 in |
Overall Width | 8 5/8 in |
Description
Power Supply, Number of Channels 9, Overall Height 7 7/8 in, Overall Width 8 5/8 in, Overall Depth 2 3/4 in, VA Rating 40 VA, Maximum Input Voltage 110/220V AC, Maximum Output Voltage 12V DC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Ivory, Features Lock on Power Outlet Screw, PTC Resettable Fuse, Includes (18) Output Terminal Strip Connections, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- ILC Replacement for Bell & Howell Rc55 replacement light bulb lamp (RC55 BELL & HOWELL)
- SOLAR Solar SOL4520 12V 20-10-2A Charge It Battery Charger (SOL4520)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 16AWG_ 13A/1625W_ 3-Prong_ B (5288)
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- VITEK Flying Power Lead, Rubber, 2.1mm Plug, Blk (VT-ME1724101)
- VITEK Power Supply, Output 12VDC, VA Rating 48 (VT-1205A-D4K)
- VITEK Power Supply, Output 24VAC, VA Rating 50 (VT-24VAC/50)
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- VITEK Power Supply, Output 12VDC, VA Rating 24 (VT-12VDC-2000S)
- VIVOTEK Conduit Box (AM-719)
- Vitek Closed Circuit TV System Accessories