Shop All Closed Circuit Cameras and Recorders
Vitek
Motorized Varifocal Turret Camera, 8 MP
Mfr # VTC-T4T3HR8MD
Zoro # G701059618
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor/Outdoor
- Camera Design Turret
- Pixels 3840 x 2160
- Camera Body Color White
- Lens Varifocal
Product Information
- Brand Vitek
- MFR # VTC-T4T3HR8MD
- Zoro # G701059618
- UPC # 00810023215851
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 to 12 mm |
IR Illuminator Wavelength | 850 nm |
Dia. (In.) | 11 17/100 in |
Height (In.) | 2 31/32 in |
Width (In.) | 2 31/32 in |
Length (In.) | 3 1/16 in |
Depth (In.) | 3 1/16 in |
Maximum Focal Length | 13.5 mm |
Overall Diameter | 11 1/8 in |
Minimum Focal Length | 2.7 mm |
Overall Height | 3 in |
Description
Motorized Varifocal Turret Camera, Body Color White, Maximum Focal Length 13.5 mm, Minimum Focal Length 2.7 mm, Camera Design Turret, Color Display Black and White, Color, Maximum Detection Distance 135 ft, Features Auto White Balance, Lens Type Varifocal, Resolution 8MP, For Use With VT-TJB04, VT-TR4K, VT-TR4VPK, Image Sensor 1/2.5 CMOS, Includes Drill Template, Mounting Hardware, Screws, Pixels 3840 x 2160, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARPAC Marpac MAR-DOHM-DS-BK Dohm DS White Noise Sound Therapy Machine - Black (MAR-DOHM-DS-BK)
- ICOM Speaker, 3-5/8" L x 5-1/4" W (SP38)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Minuteman B00007 + 12V Charger (ML7-12CHRGR690840)
- RCA Indr/Otdr Digtal Antenna (ANT705E)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- VITEK Camera, Turret, Color, 5 MP, 12V DC (VTC-THT5R2)
- VITEK Camera, Dome, Color, 12V DC (VTD-THD5R2)
- VITEK Camera, Dome, Color, 8 MP, 12V DC (VTD-THD8R2)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- VIVOTEK H.265 NVR, 32-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9541P)
- Vitek Closed Circuit Cameras and Recorders