Shop All Closed Circuit TV Cameras
Vitek
Motorized Varifocal Dome, Camera, 12V, 5MP
Mfr # VTD-T4D6HR5MD
Zoro # G506153894
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VITEK Transcendent Series 5-in-1 Digital Video Recorders
- Camera Design Dome
- Lens Motorized Varifocal
- Line Resolution 5 MP
- Power Consumption 6 W
Product Information
- Brand Vitek
- MFR # VTD-T4D6HR5MD
- Zoro # G506153894
- UPC # 00810023211310
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length (mm) | 2.8 to 12 mm |
Overall Height | 3 3/8 in |
Dia. (In.) | 4 18/25 in |
Height (In.) | 3 13/32 in |
Overall Diameter | 4 3/4 in |
Maximum Focal Length | 12 mm |
Minimum Focal Length | 2.8 mm |
Description
HD-TVI/AHD/CVI/CVBS Motorized Varifocal Dome,Camera, Body Color White, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Mounting Location Wall, Color Display Black and White, Color, Maximum Detection Distance 165 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- ILC Replacement for ZTE Li3816t43p3h604550 (LI3816T43P3H604550 ZTE)
- ILC Replacement for R&D Batteries Lc-r063r4p Battery (LC-R063R4P BATTERY R&D BATTERIES)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery - 6 Pack (ML9-12MP61103)
- VITEK PoE Switch, Camera Inputs 16, Load 250W (VT-16P250WS)
- INVID TECH Camera, Dome, 5 MP (ELEV-C5DRXIR28)
- ENS SERIES 5MP HD Full-Color Bullet 2.8mm fixed Lens WDR (SCC75B2/28-U)
- ACTI IP Camera, Bullet, 16-9/64" L, Fixed Lens (Q31)
- DIAMOND SERIES 4MP IP AI Turret 2.7-13.5mm Motorized Lens starlight w/ Mic (HNC3I341T-IR-ZAS)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRA27135NH)
- DIAMOND SERIES 32CH Diamond Pro 4K NVR with 16 PoE + 20TB (NVR504L-32/16P-4KS2E-20T)
- Vitek Closed Circuit TV Systems & Accessories