Shop All Security Video Cameras
Vitek
Junction Box, Aluminum, Ivory, 2 7/16 in L
Mfr # VT-TJB021
Zoro # G3970419
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Turret Cameras
- Color Ivory
- Width 6 1/64 in
- Material Aluminum
- Includes Foam Insert
Product Information
- Brand Vitek
- MFR # VT-TJB021
- Zoro # G3970419
- UPC # 00810023212607
- Country of Origin China
- Category Security Video Cameras
Dimensions
Width | 6 1/64 in |
Depth | 2 7/16 in |
Length | 2 7/16 in |
Height | 3 5/16 in |
Overall Depth | 2 in |
Overall Width | 6 1/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 7 3/8 in |
Details
Fits | Turret Cameras |
Color | Ivory |
Item | Junction Box |
Material | Aluminum |
Includes | Foam Insert |
Features | Cable Management |
Mounting | Junction Box |
Mount Type | Screws |
Compatible with Series | Transcendent |
Compatible Camera Design | Turret |
Includes Mounting Hardware | Yes |
Description
Junction Box, Mount Type Screws, Overall Height 7 3/8 in, Overall Depth 2 in, Overall Width 6 1/8 in, Compatible with Series Transcendent, Includes Foam Insert, Color Ivory, Compatible Camera Design Turret, Features Cable Management, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Megaphone, PMP52BT (PMP52BT)
- ILB GOLD Two-Way Radio Battery, Replacement For Simrad, Hs35 Battery (HS35 BATTERY)
- DETECTAMET Detectable Swipecard Holder, Plastic, Blue, PK50 (212-A65-A56-P01)
- ILC Replacement for Artex ELT 110-4 Battery (ELT 110-4)
- VITEK Surveillance Systems, 12 TB, 12V DC, TVI (VT-TH5KT812TD-2)
- VITEK IP Dome Camera, Moterized Lens, 8MP (VTD-TND8RMEA)
- VITEK Junction Box, Aluminum, Ivory, 5 5/32 in L (VT-TJB08)
- VITEK Wall Mount, Aluminum, Ivory, 6 7/64 in L (VT-TWMT-3)
- VITEK Surveillance Systems, 10 TB, 8 Chan, TVI (VT-TH5KT810TD)
- VITEK Surveillance Systems, 12V DC, 4 Chan, TVI (VT-TH5KT42TA)
- WASSERSTEIN Silicone Case, Protective Cover, for Google Nest Cam Outdoor or Indoor, Battery, Black (NestCamSkinBlkUS)
- Vitek Security Video Cameras