Shop All Security Video Cameras
Vitek
IP Dome Camera, Moterized Lens, 8MP
Mfr # VTD-TND8RMEA
Zoro # G506145509
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Design Dome
- Connector Type Ethernet
- Pixels 3840 x 2160
- Camera Body Color White
- Lens Motorized Varifocal
Product Information
- Brand Vitek
- MFR # VTD-TND8RMEA
- Zoro # G506145509
- UPC # 00810023218708
- Country of Origin China
- Category Security Video Cameras
Dimensions
Diameter | 5 35/64 in |
Focal Length | 2.8 to 12 mm |
Overall Height | 4 in |
Height | 3 61/64 in |
Minimum Focal Length | 2.8 mm |
Maximum Focal Length | 12 mm |
Overall Diameter | 5 1/2 in |
Description
IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 115 Degrees , Minimum Viewing Angle 18 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 165 ft, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Built-In Microphone, For Use With Network Video Recorders, VITEK Recorders, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 24X SATA DVD+/-RW Internal Drive (Black), Bulk (DRW-24F1ST/BLK/B/GEN)
- ALARM LOCK Exit Alarm Cylinder, Keyed Alike (CER-12345)
- ILC Replacement for Garmin 010-11143-00 Battery (010-11143-00 BATTERY GARMIN)
- EXELL BATTERY A165 Alkaline 7.5V Battery EN165A, PC165A, TR165A (A165)
- VITEK IP Bullet Camera, Moterized Lens, 8MP (VTC-TNB8RMEA)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- VITEK Surveillance Systems, 8 TB, 4 Chan, TVI (VT-TH5KT48TD-2)
- VITEK Wall Mount, Aluminum, Ivory, 2 15/16 in H (VT-TWM4-D)
- VITEK Surveillance Systems, 10 TB, 8 Chan, TVI (VT-TH5KT810TD)
- VITEK Junction Box, Aluminum, Ivory, 5 5/32 in L (VT-TJB08)
- FEIT ELECTRIC WIFI CAMERA INDR PLUGIN (CAM1/WIFI)
- Vitek Security Video Cameras