Shop All Security Video Cameras
Vitek
IP Bullet Camera, Fixed Lens, 8MP
Mfr # VTC-TNB8RFEA-2
Zoro # G606145492
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Design Bullet
- Connector Type Ethernet
- Pixels 3840 x 2160
- Camera Body Color White
- Lens Motorized Varifocal
Product Information
- Brand Vitek
- MFR # VTC-TNB8RFEA-2
- Zoro # G606145492
- UPC # 00810023218654
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 2 15/16 in |
Overall Height | 3 in |
Width | 2 15/16 in |
Focal Length | 2.8 to 12 mm |
Overall Length | 6 5/8 in |
Overall Width | 3 in |
Minimum Focal Length | 2.8 mm |
Maximum Focal Length | 12 mm |
Description
IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 12 mm, Resolution 8MP, Compatible Connector RJ45, Maximum Viewing Angle 120 Degrees , Minimum Viewing Angle 53 Degrees , Minimum Focal Length 2.8 mm, Maximum Detection Distance 100 ft, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Transmit Over Remote Viewing via CMS, For Use With Network Video Recorders, VITEK Recorders, Includes Wall Mount, Includes Power Supply Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Entegrade 2X2 ft. False Ceiling Equip (16088)
- BATTERY CLERK AJC® MK ES5-12 12V 4.5Ah Sealed Lead Acid Battery (ES5-12-MK-12V-4.5Ah-SLA)
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KFX450R ATK Aprillia With 12V 1Amp Charger (MAX3832385)
- PEERLESS-AV Flat Panel Pull Out Swivel Mount; Blk (HPF650)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- VITEK IP Dome Camera, Moterized Lens, 8MP (VTD-TND8RMEA)
- VITEK Wall Mount, Aluminum, Ivory, 6 7/64 in L (VT-TWMT-3)
- VITEK Video Surveillance Systems, TVI (VT-THB5CKTFE)
- VITEK Surveillance Camera, Fixed Lens, White (VTD-THD16R2F-2)
- VITEK Wall Mount, Aluminum, Ivory, 2 15/16 in H (VT-TWM4-D)
- SIMPLY45 Pass Through Crimper for UTP Plugs - 1Ea/Blister (SIM-S45-C100)
- Vitek Closed Circuit TV Systems & Accessories