Shop All Closed Circuit Cameras and Recorders
Vitek
Digital Video Recorder Kit, Fixed Type
Mfr # VT-TH2KT42TB-2
Zoro # G6253368
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Camera Design Bullet
- Hard Drive Size 2 TB
- Number of Channels 4
- Lens Fixed
Product Information
- Brand Vitek
- MFR # VT-TH2KT42TB-2
- Zoro # G6253368
- UPC # 814850018807
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 2 TB |
Focal Length | 2.80mm |
Camera Height | 3 1/2 in |
Camera Length | 6 1/8 in |
DVR Width | 10 in |
Camera Width | 3 1/4 in |
DVR Height | 2 in |
DVR Depth | 10 in |
Manufacturers Warranty Length | 3 yr |
Recorder Depth | 10 in |
Maximum Focal Length | 2.8 mm |
Recorder Height | 2 in |
Recorder Width | 10 in |
Description
Digital Video Recorder Kit, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Height 3 1/2 in, Camera Length 6 1/8 in, Camera Pixels 1920 x 1080, Camera Width 3 1/4 in, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dantona Bcs-ls4278 (BCS-LS4278)
- APRICORN Aegis Frtrss L3 1Tb (AFL3-1TB)
- LUXOR Modular Charging Cabinet (LLMC10)
- MIGHTY MAX BATTERY 6 Volt 5 Ah Lantern Rechargeable Sealed Lead Acid Battery (ML5-6S)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- VITEK Camera, Turret, 5 MP, 12V DC (VTC-THT5RM)
- VITEK Motorized Varifocal Turret Camera, 8 MP (VTC-T4T3HR8MD)
- VITEK Camera, Dome, Color, 8 MP, 12V DC (VTD-THD8R2)
- VITEK Camera, Turret, Color, 5 MP, 12V DC (VTC-THT5R2)
- ACTI Network Video Recorder, 16 CH, 4 TB, 12VDC (ENR-130-4TB)
- Vitek Closed Circuit Cameras and Recorders