Shop All Security Video Cameras
Vitek
Corner Mount, Aluminum, Ivory
Mfr # VT-TCNMT
Zoro # G3971794
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Wall
- Height 8 31/64 in
- For Use With Universal Transcendent Corner Mount Adapter
- Fits Transcendent Cameras
Product Information
- Brand Vitek
- MFR # VT-TCNMT
- Zoro # G3971794
- UPC # 00810023212539
- Country of Origin China
- Category Security Video Cameras
Dimensions
Height | 8 31/64 in |
Overall Height | 8 1/2 in |
Overall Width | 8 1/2 in |
Overall Depth | 4 3/4 in |
Details
Material | Aluminum |
Mounting | Wall |
For Use With | Universal Transcendent Corner Mount Adapter |
Fits | Transcendent Cameras |
Includes | Anchors, Mounting Screws |
Color | Ivory |
Item | Corner Mount |
Compatible with Series | Transcendent |
Includes Mounting Hardware | Yes |
Mount Type | Screws |
Description
Corner Mount, Mount Type Screws, Overall Height 8 1/2 in, Overall Depth 4 3/4 in, Overall Width 8 1/2 in, Mounting Location Wall, Compatible with Series Transcendent, Includes Anchors, Mounting Screws, Color Ivory, Includes Mounting Hardware Yes, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTTRACK 1M Usb 3.0 A Male To A Male Cable - 3.2Ft - (FA862048)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for AmpliVox SW720 Portable PA System - 4 Pack (ML5-12MP4184290)
- ENERGIZER 2430 Lithium Coin Battery, 3 V (ECR2430BP)
- KIOXIA Cm7-V Series - Ssd - Enterprise, Mixed Use - 3200 Gb - Pci (KCMY1VUG3T20)
- VITEK IP Dome Camera, Fixed Lens, 8MP (VTD-TND8RFEA-2)
- VITEK Surveillance Systems, 6 TB, 8 Chan (VT-TH5KT86TB-2)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- VITEK Surveillance Systems, 12V DC, 4 Chan, TVI (VT-TH5KT42TA)
- VITEK IP Turret Camera, Moterized Lens, 8MP (VTC-TNT8RMEA)
- VITEK Junction Box, Aluminum, Ivory, 2 7/16 in L (VT-TJB021)
- BOLIDE 16-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 64Mbps (BOL-SVR9516H)
- Vitek Closed Circuit TV Systems & Accessories