Shop All Mechanical Lugs
Vitek
Coaxial Twist Connector, BNC Male, PK100
Mfr # VT-BNC-TWST-RG6100
Zoro # G6263649
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type BNC
- Cable Type RG-6
- Impedance 75 ohm
- Connection BNC Male
- Size 1 in
Product Information
- Brand Vitek
- MFR # VT-BNC-TWST-RG6100
- Zoro # G6263649
- UPC # 814850010320
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Twist Connector |
Connector Type | BNC |
Cable Type | RG-6 |
Impedance | 75 ohm |
Connection | BNC Male |
Installation Method | Twist-On |
Hz | 0 to 1 GHz |
Color | Silver |
Product Type | Connector |
Gender | Male |
Maximum Impedance | 75 ohm |
Compatible Coaxial Cable Type | RG-6 |
Finish | Chrome Plated |
Maximum Frequency | 1 GHz |
Description
Coaxial Twist Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Twist-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack) (G.75X2WH6)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01334)
- QUEST TECHNOLOGY INTERNATIONAL BNC (M-M) Molded Video Cable, 75 Ohm, Rg-59 - 12 Ft (NBC-1712)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Coaxial T Connector, RG-6 Cable, PK100 (VT-BNC-T-1M100)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- ICM ICM ICMFSNS6U RG6 Female Connector; Green (ICMFSNS6U)
- Vitek Lugs & Split Bolts