Shop All Mechanical Lugs
Vitek
Coaxial T Connector, RG-6 Cable, PK100
Mfr # VT-BNC-T-1M100
Zoro # G6527110
product price: $98.55
/pk 100, $0.99/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Impedance 75 ohm
- Installation Method Crimp-On
- Hz 0 to 1 GHz
- Cable Type RG-6
Product Information
- Brand Vitek
- MFR # VT-BNC-T-1M100
- Zoro # G6527110
- UPC # 814850010276
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial T Connector |
Connector Type | BNC |
Impedance | 75 ohm |
Installation Method | Crimp-On |
Hz | 0 to 1 GHz |
Cable Type | RG-6 |
Connection | BNC Female, BNC Male |
Color | Silver |
Compatible Coaxial Cable Type | RG-59 |
Product Type | Connector |
Finish | Chrome Plated |
Maximum Frequency | 1 GHz |
Maximum Impedance | 75 ohm |
Gender | Male |
Description
Coaxial T Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 4A, 1 Pole, 240V AC, C Curve (5SJ41047HG40)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ur, Red (TBN-1002)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 50 ft. L (2368SW8806)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- ILSCO Alum Mechanical Lugnnector, Cond, PK4 (TA-2/0-EC)
- Vitek Mechanical Lugs