Shop All Mechanical Lugs
Vitek
Coaxial T Connector, (3) BNC Female, PK10
Mfr # VT-BNC-T-3F10
Zoro # G6260803
original price:
$12.99
5% off
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type BNC
- Hz 0 to 1 GHz
- Installation Method Crimp-On
- Size 1 in
- Connection BNC Female
Product Information
- Brand Vitek
- MFR # VT-BNC-T-3F10
- Zoro # G6260803
- UPC # 814850010146
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial T Connector |
Connector Type | BNC |
Hz | 0 to 1 GHz |
Installation Method | Crimp-On |
Connection | BNC Female |
Cable Type | RG-59 |
Color | Silver |
Impedance | 75 ohm |
Gender | Female |
Product Type | Connector |
Compatible Coaxial Cable Type | RG-59 |
Maximum Frequency | 1 GHz |
Finish | Chrome Plated |
Maximum Impedance | 75 ohm |
Description
Coaxial T Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/8" Inside Diameter - 25' Long Spool - Ogre (PET0.38-25-OG)
- ANCOR 24-22 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pac (320025)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 100 ft. (147)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KA34)
- Vitek Mechanical Lugs