Shop All Mechanical Lugs
Vitek
Coaxial Crimp Connector, BNC Male, PK10
Mfr # VT-BNC-CRMP-PLM10
Zoro # G6306531
product price: $11.95
/pk 10, $1.19/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Cable Type RG-59
- Hz 0 to 1 GHz
- Size 1 in
- Installation Method Crimp-On
Product Information
- Brand Vitek
- MFR # VT-BNC-CRMP-PLM10
- Zoro # G6306531
- UPC # 814850010108
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Crimp Connector |
Connector Type | BNC |
Cable Type | RG-59 |
Hz | 0 to 1 GHz |
Installation Method | Crimp-On |
Impedance | 75 ohm |
Connection | BNC Male |
Color | Silver |
Compatible Coaxial Cable Type | RG-59 |
Finish | Chrome Plated |
Maximum Impedance | 75 ohm |
Maximum Frequency | 1 GHz |
Gender | Male |
Product Type | Connector |
Compatible Cable Fire Rating | Plenum |
Description
Coaxial Crimp Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Compatible Cable Fire Rating Plenum, Manufacturers Warranty Length 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B10B)
- HONEYWELL T4031A1016 Remote Bulb (T4031A1016)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D40S)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A (LC2DT40G7)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QQA342N)
- Vitek Lugs & Split Bolts