Shop All Mechanical Lugs
Vitek
Coaxial Crimp Connector, BNC Female, PK10
Mfr # VT-BNC-FRG610
Zoro # G6247722
product price: $13.39
/pk 10, $1.34/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Installation Method Crimp-On
- Cable Type RG-6
- Size 1 in
- Hz 0 to 1 GHz
Product Information
- Brand Vitek
- MFR # VT-BNC-FRG610
- Zoro # G6247722
- UPC # 814850010115
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Crimp Connector |
Connector Type | BNC |
Installation Method | Crimp-On |
Cable Type | RG-6 |
Hz | 0 to 1 GHz |
Color | Silver |
Impedance | 75 ohm |
Connection | BNC Female |
Finish | Chrome Plated |
Maximum Impedance | 75 ohm |
Gender | Female |
Product Type | Connector |
Compatible Coaxial Cable Type | RG-6 |
Maximum Frequency | 1 GHz |
Description
Coaxial Crimp Connector, Gender Female, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., FM7 (APP470IGSA)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz (ORI241205200)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663)
- VITEK Coaxial T Connector, RG-6 Cable, PK100 (VT-BNC-T-1M100)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-CRMP-FL10)
- VITEK Crimp Connector, F Connection, PK100 (VT-F-CRMP-RG6100)
- VITEK Coaxial Twist Connector, BNC Female, PK10 (VT-BNC-TWST-FL10)
- VITEK Coaxial Coupler, BNC Male, PK10 (VT-BNC-BARREL10)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (K2A26U)
- Vitek Mechanical Lugs