Shop All Mechanical Lugs
Vitek
Coaxial Coupler, BNC Male, PK10
Mfr # VT-BNC-BARREL10
Zoro # G6288438
original price:
$12.45
10% off
new price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type BNC
- Color Silver
- Size 1 in
- Connection BNC Male
- Hz 0 to 1 GHz
Product Information
- Brand Vitek
- MFR # VT-BNC-BARREL10
- Zoro # G6288438
- UPC # 814850010047
- Country of Origin China
- Category Mechanical Lugs
Dimensions
Size | 1 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Coaxial Coupler |
Connector Type | BNC |
Color | Silver |
Connection | BNC Male |
Hz | 0 to 1 GHz |
Cable Type | RG-6 |
Impedance | 75 ohm |
Installation Method | Crimp-On |
Maximum Frequency | 1 GHz |
Compatible Coaxial Cable Type | RG-6 |
Maximum Impedance | 75 ohm |
Gender | Male |
Product Type | Inline Coupler |
Finish | Chrome Plated |
Description
Coaxial Coupler, Gender Male, Product Type Inline Coupler, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Chrome Plated, Manufacturers Warranty Length 3 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP2UB)
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- HUBBELL 20/10A Twist-Lock Receptacle 4P 5W 250/600VAC BK (HBL3520)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (27025601)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- VITEK Coaxial Crimp Connector, BNC Female, PK10 (VT-BNC-FRG610)
- VITEK Coaxial T Connector, RG-6 Cable, PK100 (VT-BNC-T-1M100)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 1/0 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-1/0B)
- Vitek Mechanical Lugs