Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Turret, Fixed Lens, 12VDC
Mfr # VTC-THT5R3
Zoro # G6301850
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turret
- Camera Design Turret
- Pixels 2592 x 1944
- Camera Body Color White
- Lens Fixed
Product Information
- Brand Vitek
- MFR # VTC-THT5R3
- Zoro # G6301850
- UPC # 814850011587
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 3.6 mm |
IR Illuminator Wavelength | 850 nm |
Length (In.) | 3 in |
Height (In.) | 4 in |
Dia. (In.) | 3 1/2 in |
Width (In.) | 4 in |
Depth (In.) | 4 in |
Minimum Focal Length | 2.8 mm |
Overall Diameter | 3 1/2 in |
Overall Height | 4 in |
Maximum Focal Length | 3.6 mm |
Description
Camera, Body Color White, Maximum Focal Length 3.6 mm, Minimum Focal Length 2.8 mm, Camera Design Turret, Mounting Location Ceiling, Surface, Wall, Color Display Color, Maximum Detection Distance 100 ft, Features 2D Noise Reduction, Lens Type Fixed, Resolution 5MP, For Use With VT-TCNMT, VT-TJB01, VT-TJB08, VT-TPDMT-A1, VT-TPLMT, VT-TPMD-2, VT-TR4K, VT-TR4VPK, VT-TWMT-A1, VT-TWMT3, Image Sensor 1/2.5 CMOS, Includes Drill Template, Screws, Pixels 2592 x 1944, Indoor/Outdoor Usage Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL956)
- MOTOROLA SOLUTIONS Two-Way Radio Black W/Blue Three-Pack (T270TP)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replaces Bridgeview Power SP12-26 - 2PK (MAX3971045)
- ILC Replacement for Mitsubishi 2cr17335a Wk17 (2CR17335A WK17 MITSUBISHI)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- VITEK Camera, Turret, Color, 5 MP, 12V DC (VTC-THT5R2)
- VITEK Digital Video Recorder Kit, Fixed Type (VT-TH2KT42TB-2)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- VITEK Camera, Turret, 5 MP, 12V DC (VTC-THT5RM)
- LTS Network Video Recorder, 32 Camera Inputs (LTN8932)
- Vitek Closed Circuit Cameras and Recorders