Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Turret, Fixed Lens, 12VDC
Mfr # VTC-THB5R3
Zoro # G6311711
original price:
$127.39
32% off
new price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turret
- Camera Design Bullet
- Pixels 2592 x 1944
- Camera Body Color White
- Lens Fixed
Product Information
- Brand Vitek
- MFR # VTC-THB5R3
- Zoro # G6311711
- UPC # 814850011570
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 3.6 mm |
Depth (In.) | 4 in |
Height (In.) | 3 in |
IR Illuminator Wavelength | 850 nm |
Dia. (In.) | 3 7/16 in |
Width (In.) | 3 in |
Length (In.) | 8 5/8 in |
Minimum Focal Length | 2.8 mm |
Overall Width | 3 1/2 in |
Overall Length | 8 5/8 in |
Maximum Focal Length | 3.6 mm |
Overall Height | 3 in |
Description
Camera, Body Color White, Maximum Focal Length 3.6 mm, Minimum Focal Length 2.8 mm, Camera Design Bullet, Mounting Location Ceiling, Surface, Wall, Color Display Color, Maximum Detection Distance 165 ft, Features 2D Noise Reduction, Lens Type Fixed, Resolution 5MP, For Use With VT-TCNMT, VT-TJB08, VT-TPLMT, VT-TR4K, Image Sensor 1/2.5 CMOS, Includes Drill Template, Screws, Pixels 2592 x 1944, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLE AirTag Silver 4PK (APPMX542AM/A)
- ILC Replacement for Christie Cdxl-20sd replacement light bulb lamp (CDXL-20SD CHRISTIE)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- ILC Replacement for Rainin 6107-040 (6107-040 RAININ)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THT5R3)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- VITEK Camera, Dome, Color, 8 MP, 12V DC (VTD-THD8R2)
- VITEK Motorized Varifocal Turret Camera, 8 MP (VTC-T4T3HR8MD)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- INVID TECH Network Video Recorder (PN1A-16X16-2NH/2TB)
- Vitek Closed Circuit Cameras and Recorders