Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Turret, Color, 5 MP, 12V DC
Mfr # VTC-THT5R2
Zoro # G3976414
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turret
- Camera Design Turret
- Pixels 2592 x 1944
- Camera Body Color White
- Lens 2.8 mm
Product Information
- Brand Vitek
- MFR # VTC-THT5R2
- Zoro # G3976414
- UPC # 00810023212256
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 mm |
Height (In.) | 4 1/4 in |
Dia. (In.) | 3 7/16 in |
IR Illuminator Wavelength | 850 nm |
Overall Diameter | 3 1/2 in |
Maximum Focal Length | 3.6 mm |
Overall Height | 4 1/4 in |
Minimum Focal Length | 2.8 mm |
Description
Camera, Body Color White, Maximum Focal Length 3.6 mm, Minimum Focal Length 2.8 mm, Camera Design Turret, Color Display Color, Maximum Detection Distance 100 ft, Lens Type Fixed, Resolution 5MP, For Use With VT-TCNMT, VT-TJB01, VT-TJB08, VT-TPDMT-A1, VT-TPLMT, VT-TPMD-2, VT-TR4K, VT-TR4VPK, VT-TWMT-A1, VT-TWMT3, Image Sensor 1/2.5 CMOS, Pixels 2592 x 1944, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania P-vip 240/0.8 E20.9n replacement light bulb lamp (P-VIP 240/0.8 E20.9N OSRAM SYLVANIA)
- BLACK BOX Black Box LFP413 SFP & 1250 Extended Diagnostics SM 1310nm Lc 10Km (LFP413)
- DYNAMIC LAMPS Dynamic Lamps 915B403001 Osram Neolux Lamp With Housing for Mitsubishi TV (915B403001/N)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for HONDA GL1500 Valkyrie 97-03 (YTX14-BSGEL26)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- VITEK Motorized Varifocal Turret Camera, 8 MP (VTC-T4T3HR8MD)
- VITEK Digital Video Recorder Kit, Fixed Type (VT-TH2KT42TB-2)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THT5R3)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- Vitek Closed Circuit TV Systems & Accessories