Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Turret, 5 MP, 12V DC
Mfr # VTC-THT5RM
Zoro # G3976554
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turret
- Camera Design Turret
- Pixels 2592 x 1944
- Camera Body Color White
- Lens Motorized Varifocal
Product Information
- Brand Vitek
- MFR # VTC-THT5RM
- Zoro # G3976554
- UPC # 00810023212270
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 to 12 mm |
Height (In.) | 4 21/64 in |
Dia. (In.) | 5 1/8 in |
IR Illuminator Wavelength | 850 nm |
Overall Diameter | 5 1/8 in |
Overall Height | 4 3/8 in |
Minimum Focal Length | 2.8 mm |
Maximum Focal Length | 12 mm |
Description
Camera, Body Color White, Maximum Focal Length 12 mm, Minimum Focal Length 2.8 mm, Camera Design Turret, Color Display Color, Maximum Detection Distance 165 ft, Lens Type Varifocal, Resolution 5MP, For Use With VT-TCNMT, VT-TJB01, VT-TJB021, VT-TPDM-2, VT-TPDM-3, VT-TPLMT, VT-TWM03, VT-TWMT-4, Image Sensor 1/2.5 CMOS, Pixels 2592 x 1944, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 850 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 16AW (7681)
- DURACELL Alkaline 12-Volt 12 V 50 Ah Security Battery 21/A23 4 pk (MN21B4PK)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 5 Channels (ASHP-024)
- HAVIS Brkt, Equip, 1Pc, 3Ms, Sp (C-EB30-CDR-1P)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- VITEK Camera, Turret, Color, 5 MP, 12V DC (VTC-THT5R2)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- VITEK Camera, Dome, Color, 12V DC (VTD-THD5R2)
- VITEK Digital Video Recorder Kit, Fixed Type (VT-TH2KT42TB-2)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- QNAP Network Video Recorder, 1 TB, HDMI (VS-2212-PRO+-US)
- Vitek Closed Circuit Cameras and Recorders