Shop All Closed Circuit Cameras and Recorders
Vitek
Camera, Dome, Color, 4 MP, 12V DC/24V AC
Mfr # VTD-VD4MZ39
Zoro # G3976439
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dome
- Camera Design Dome
- Pixels 2560 x 1440
- Camera Body Color White
- Lens 3.2 to 9 mm
Product Information
- Brand Vitek
- MFR # VTD-VD4MZ39
- Zoro # G3976439
- UPC # 00810023212232
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 3.2 to 9 mm |
Depth (In.) | 5 33/64 in |
Length (In.) | 3 15/16 in |
IR Illuminator Wavelength | 850 nm |
Width (In.) | 5 33/64 in |
Dia. (In.) | 3 15/16 in |
Height (In.) | 4 11/16 in |
Overall Diameter | 5 1/2 in |
Maximum Focal Length | 9 mm |
Overall Height | 4 3/4 in |
Minimum Focal Length | 3.2 mm |
Description
Camera, Body Color White, Maximum Focal Length 9 mm, Minimum Focal Length 3.2 mm, Camera Design Dome, Mounting Location Surface, Color Display Color, Maximum Detection Distance 100 ft, Lens Type Zoom, Resolution 4MP, Housing Material Aluminum, Image Sensor 1/2.9 CMOS, Pixels 2560 x 1440, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP68, IR Illuminator Wavelength 850 nm, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0.1 lux
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMICFUNCTION 3 ft. Display Port to DVI Converter Cable (DY172377)
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NNTN8127B)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- ILC Replacement For CYCLON 08000004N0D0 (0800-0004N0D0)
- VITEK Camera, Color, 5 MP, 12V DC (VTD-THD5RM)
- VITEK Camera, Dome, Color, 8 MP, 12V DC (VTD-THD8R2)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- VITEK Camera, Bullet, Fixed Lens, 12VDC (VTC-THB2RFE-2)
- LTS Network Video Recorder, 4 Camera Inputs (LTN8704-P4)
- Vitek Closed Circuit Cameras and Recorders