Shop All Coaxial Cables
Vitek
Audio/Video Adapter, Coaxial Cable, PK10
Mfr # VT-F-BNC10
Zoro # G6254978
product price: $14.39
/pk 10, $1.44/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B BNC Male
- Number of Ports 2
- Color Silver
Product Information
- Brand Vitek
- MFR # VT-F-BNC10
- Zoro # G6254978
- UPC # 814850010801
- Country of Origin China
- Category Coaxial Cables
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Cable Type | Coaxial |
Item | Audio/Video Adapter |
Connection A | F-Type Female |
Connection B | BNC Male |
Number of Ports | 2 |
Color | Silver |
Hz | 1 GHz |
Product Type | Audio/Video Adapter |
End 2 Number of Connections | 1 |
Maximum Frequency | 1,000 MHz |
Total Number of Adapters | 10 |
End 1 Number of Connections | 1 |
End 2 Connection Type | BNC Male |
End 1 Connection Type | F-Type Female |
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 10, End 2 Number of Connections 1, Color Silver, End 1 Connection Type F-Type Female, End 2 Connection Type BNC Male, Product Type Audio/Video Adapter, Manufacturers Warranty Length 3 yr, Maximum Frequency 1,000 MHz, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 60A (MGF322N)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPS-RK-3-1/2SP)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 50 ft, 3 Poles (TPC50)
- VITEK Coaxial Connector, BNC Male, RG-6 Cable (VT-RG179-50)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-BNC-F10)
- CABLE WHOLESALE CableWholesale 10X1-01110 BNC RG58 AU Coaxial Cable Black BNC Male Copper Stranded Center Conductor 10 foot (10X1-01110)
- BELKIN Bulk Cable - Unshielded Twisted Pair (Utp) - 1000 Feet - Purple (A7J704-1000-PUR)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 10ft (P502-010)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- Vitek Coaxial Cables