Shop All Coaxial Cables
Vitek
Audio/Video Adapter, Coaxial Cable, PK10
Mfr # VT-F-BARREL10
Zoro # G6272021
product price: $4.25
/pk 10, $0.43/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- Connection A F-Type Female
- Connection B F-Type Female
- Number of Ports 2
- Color Silver
Product Information
- Brand Vitek
- MFR # VT-F-BARREL10
- Zoro # G6272021
- UPC # 814850010795
- Country of Origin China
- Category Coaxial Cables
Details
Item | Audio/Video Adapter |
Cable Type | Coaxial |
Connection A | F-Type Female |
Connection B | F-Type Female |
Number of Ports | 2 |
Color | Silver |
Hz | 1 GHz |
Product Type | Audio/Video Adapter |
End 1 Connection Type | F-Type Female |
End 1 Number of Connections | 1 |
End 2 Connection Type | F-Type Female |
Maximum Frequency | 1,000 MHz |
Total Number of Adapters | 10 |
End 2 Number of Connections | 1 |
Description
Audio/Video Adapter, End 1 Number of Connections 1, Total Number of Adapters 10, End 2 Number of Connections 1, Color Silver, End 1 Connection Type F-Type Female, End 2 Connection Type F-Type Female, Product Type Audio/Video Adapter, Maximum Frequency 1,000 MHz, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob, Switch Operation @ Position B: O (10250T1323)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A10086CH)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105CR)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BNC10)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-BNC-F10)
- VITEK Coaxial Connector, BNC Male, RG-6 Cable (VT-RG179-50)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- IDEAL Compression BNC, RG59 Plenum, PK15 (89-049)
- SWE-TECH 3C RG59 Siamese Coaxial + Power Cable, 20AWG Solid Copper Coax, 18/2 Stranded Copper Power, 1000ft (FWT10X3-18291NH)
- Vitek Coaxial Cables