Shop All Water Dispensers
This Product is Discontinued
Vitapur
Water Dispenser, Point of Use (H, C, R) (Discontinued)
Mfr # VWD9506BLS
Zoro # G5310510
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inline / Bottle Inline
- Dispensing Temp. Cold, Hot
- Dispenser Bottle Size Inline
- Water Dispensing Type Still
- Housing Color Black, Gray
Product Information
- Brand Vitapur
- MFR # VWD9506BLS
- Zoro # G5310510
- UPC # 833451300883
- Country of Origin China
- Category Water Dispensers
Dimensions
Dispenser Bottle Size | Inline |
Details
Inline / Bottle | Inline |
Dispensing Temp. | Cold, Hot |
Item | Plumbed Water Dispenser |
Water Dispensing Type | Still |
Housing Color | Black, Gray |
Water Type | Still |
Description
Plumbed Water Dispenser, Housing Color Black, Gray
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.