Shop All Warning Light Parts
Vitalite
Warning Light, Blue, LED, 5-1/8" D, 6-1/4" H
Mfr # 121SLED-120B
Zoro # G8340354
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, cUL
- Color Blue
- Depth 5 1/8 in
- Lens Design Dome
- Mounting 1/2 in NPT Pipe
Product Information
- Brand Vitalite
- MFR # 121SLED-120B
- Zoro # G8340354
- UPC # 782979249658
- Country of Origin United States
- Category Warning Light Parts
Dimensions
Depth | 5 1/8 in |
Diameter | 5 1/8 in |
Width | 5 1/8 in |
Height | 6 1/4 in |
Details
Standards | UL, cUL |
Color | Blue |
Item | Warning Light |
Lens Design | Dome |
Mounting | 1/2 in NPT Pipe |
Power Source | 120V AC |
Housing Material | Plastic |
Lamp Life | 25,000 hr |
Voltage | 120V AC |
Lens Material | Polycarbonate |
Light Output | 1655 Candela |
Bulb Included | Yes |
Rating | IP66, NEMA 4X |
Current Drawn | 0.05A AC |
Operating Temp. | -40 Degrees to 150 Degrees F |
Flashes per Minute | 60 |
Lamp Type | LED |
Description
Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 60, Light Output 1655 Candela, Lamp Life 25,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Plastic, Mounting 1/2 in NPT Pipe, Operating Temp. -40 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.05A AC, Width 5 1/8 in, Depth 5 1/8 in, Height 6 1/4 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Respirator Drawstring Bag, Nylon, Wht/Grn (465008)
- 3M SPEEDGLAS Face Seal, FR Cotton, Black (25-0099-28)
- MONTOUR LINE Red Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-RD-50-BX)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 8, PR (E0014R/8)
- ZORO SELECT Incandescent Bulb, 120V 10W, PK10 (SSMABT1512010G)
- STAR Left Spring (2P-Z4598)
- FEDERAL SIGNAL Spire(R) Short Dome Branch Guard (200B-SHORT)
- SWEDEPRO Replacement Waist Buckle, 1.5 In L, Nylon (190002)
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- ZORO SELECT Incandescent Bulb, 24V 25W, PK10 (SSMABT152425G)
- MAXXIMA Chrome Base and Single Lead Wire, L4.12In (3LXF6)
- Vitalite Warning Light Parts