Shop All Floor Signs
Visual Workplace
Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634
Mfr # 66-3134-98XP-634
Zoro # G705716432
product price: $1,569.99
/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 9 in
- Watts 98 W
- Voltage 90 V AC, 305 V AC
- Length 10 in
Product Information
- Brand Visual Workplace
- MFR # 66-3134-98XP-634
- Zoro # G705716432
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 3 in |
Height | 9 in |
Length | 10 in |
Details
Item | Projector, light marking, signals |
Watts | 98 W |
Voltage | 90 V AC, 305 V AC |
Includes | LED Projector, Mounting Bracket, Power Supply |
Laser Color | Blue |
Power Source | AC Power |
Indoor/Outdoor | Indoor |
Product Type | Safety Line |
Minimum Operating Temperature | -40 Degrees F |
Laser Class | 3R |
Mounting | Brackets |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 98 W, Length 10 in, Width 3 in, Height 9 in, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- DUNLOP Size 11 Men's Steel Rubber Boot, Blue (8908633)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, PR (RWG22TXXL)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, XL (C12148)
- VISUAL WORKPLACE Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618-PS154 (66-3132-618-PS154)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Stop (60-1924-2424-TR636)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, 60-1609-RO12-F664 (60-1609-RO12-F664)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Handicapped (60-1924-2424-SA470)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- Visual Workplace Floor Signs