Shop All Floor Signs
Visual Workplace
Safety Line, Indoor, Laser Blue, 3" W, 66-3134-80-634
Mfr # 66-3134-80-634
Zoro # G805716400
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Height 9 in
- Voltage 90 V AC, 305 V AC
- Watts 80 W
- Length 10 in
Product Information
- Brand Visual Workplace
- MFR # 66-3134-80-634
- Zoro # G805716400
- Country of Origin Italy
- Category Floor Signs
Dimensions
Width | 3 in |
Height | 9 in |
Length | 10 in |
Details
Item | Projector, light marking, signals |
Voltage | 90 V AC, 305 V AC |
Watts | 80 W |
Includes | LED Projector, Mounting Bracket, Power Supply |
Indoor/Outdoor | Indoor |
Laser Color | Blue |
Mounting | Brackets |
Minimum Operating Temperature | -40 Degrees F |
Power Source | AC Power |
Laser Class | 3R |
Product Type | Safety Line |
Description
Projector, light marking, signals, Voltage 90 V AC, 305 V AC, Watts 80 W, Length 10 in, Width 3 in, Height 9 in, Includes LED Projector, Mounting Bracket, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASKIN Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, XL, 100 PK, Natural White (T2810W/XL)
- NEVS Cryo Label Laser Sheets 33x13mm for 1.5-2ml Tubes Asst (LCL-12114-A)
- LYLE Decal Danger High Voltage, 10"x7", Header Background Color: Black, Red (LCU4-0347-ND_10X7)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (S3260S)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- VISUAL WORKPLACE Floor Sign, 33" x 33", Door Swing (60-1609-3333-C465)
- VISUAL WORKPLACE Virtual Safety Walkway, Laser Yellow, 6" W, 66-3132-618-PS154 (66-3132-618-PS154)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Handicapped (60-1924-2424-SA470)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, Electrical Panel (60-1609-RO12-F700)
- SIGNMISSION Keep Aisle Clear 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99838 (FD-2-R-16-99838)
- Visual Workplace Floor Signs