Shop All Shadow Boards
Visual Workplace
Dry Shadow Board, 72" Hx30" W
Mfr # 60-3007-7230-608
Zoro # G6312807
product price: $336.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Background Color Blue
- Shadow Color White
- Material Aluminum Composite
- Weight Capacity 75 lb
- Height 72 in
Product Information
- Brand Visual Workplace
- MFR # 60-3007-7230-608
- Zoro # G6312807
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 72 in |
Depth | 0.236 in |
Width | 30 in |
Board Height | 72 in |
Board Width | 30 in |
Details
Background Color | Blue |
Shadow Color | White |
Material | Aluminum Composite |
Weight Capacity | 75 lb |
Mounting | Wall |
For Use With | 1VAC5, 1VAJ7, 3H384, 1VAJ6, 1NXZ9 |
Item | Dry Shadow Board |
Includes | Hardware |
Board Material | Aluminum |
Included Products | Hanging Hardware |
Shadow Shapes Included | 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384 |
Shadow Board Application | Dry-Zone Cleaning |
Product Type | Shadow Board |
Hardware Material | Aluminum Composite |
Board Thickness | 0.236 in |
Includes Tools | No |
Description
Dry Shadow Board, Background Color Blue, Board Height 72 in, Board Material Aluminum, Board Thickness 0.236 in, Board Width 30 in, Hardware Material Aluminum Composite, Included Products Hanging Hardware, Includes Tools No, Product Type Shadow Board, Resistance Properties Not Applicable, Shadow Board Application Dry-Zone Cleaning, Shadow Color White, Shadow Shapes Included 1NXZ, 1VAC5, 1VAJ6, 1VAJ7, 3H384, Mounting Location Wall, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, 4XL (65111301XXXXL)
- DOVETAIL WORKWEAR Anna Taskpant - Uniform Navy Canvas 8x28 (DWS20P4C-410-8x28)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, 2XL, PP, 22g, PK30 (3511/XXL)
- IRONCLAD PERFORMANCE WEAR EA, Heat-Resistant Gloves (R-PYR-04-L)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-623)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3020-7230-608)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-628)
- ZORO SELECT Shadow Board Combo Kit, Black (7DW95)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows (HSB-V1-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows No Broom (HSB-V4-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Black Shadows With Broom (HSB-V2-GRAY/BLACK-KIT)
- Visual Workplace Shadow Boards