Shop All Polyethylene Tubing
Visipak
Tube-XHW-1.000--0.062-72.000-PETG-CLEAR SLEEVE
Mfr # 221570
Zoro # G306909066
product price: $239.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.875"
- Outside Dia. 1.000"
- Wall Thickness 0.063"
- Tube Length 72"
Product Information
- Brand Visipak
- MFR # 221570
- Zoro # G306909066
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.875" |
Outside Dia. | 1.000" |
Tube Length | 72" |
Details
Tube Material | PETG |
Wall Thickness | 0.063" |
Shrink Tubing Wall Type | Extra Heavy |
Description
Tube-XHW-1.000--0.062-72.000-PETG-CLEAR-STOCK-POLYBAG SLEEVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" Malleable Iron Reducer Class 300 (5PAL1)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMD2)
- AB&A Trim Kit Pushenlift, Cp (63405)
- ANDERSON METALS Bushing Hex Red Brs 1/2 X 3/8 (738110-0806)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Round Tube-4Ft HW-3/8"-PETG-CLEAR (930066)
- VISIPAK Tube-XHW-1.500--0.062-72.000-PETG-CLEAR SLEEVE (245658)
- VISIPAK Round Tube-4Ft HW-3/16"-PETG-CLEAR-STOCK (376202)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3380)
- Visipak Tubing