Shop All Product Packaging Containers & Supplies
Visipak
Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-HEADER CARD ONLY-NO CAVITY, 500PK
Mfr # 286TF
Zoro # G006966758
product price: $515.99
/pk 500, $1.03/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.000"
- Material Clear
- Wall Thickness 0.015"
- Overall Width 5.000"
Product Information
- Brand Visipak
- MFR # 286TF
- Zoro # G006966758
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Overall Length | 7.000" |
Overall Width | 5.000" |
Details
Material | Clear |
Wall Thickness | 0.015" |
Description
Thermoform-CLAMSHELL-#286-7.000-5.000-0.015-CLEAR-STOCK-500 PCS/BOX-HEADER CARD ONLY-NO CAVITY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, with Dispenser, 2 x 800in. (142)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 12", Kraft, 25/Bundle (11A712)
- STRONG ARM White Crayon (66405)
- SAUNDERS Recycled Clipboard, Red (21601)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-#281-7.000-5.000-3.219-ROUND-1.866-0.020-CLEAR, 400PK (281TF)
- VISIPAK PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK (171379)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-3.375-2.000-1.250-3.813-2.375-0.017-CLEAR, 200PK (028532)
- VISIPAK Thermoform-CLAMSHELL-4.813-2.688-1.125-1.750-0.875-4.031-2.500-0.015-CLEAR-STOCK (083315)
- VISIPAK Thermoform-CLAMSHELL-#577-10.938-6.875-8.813-5.375-1.125-0.015-CLEAR-STOCK (577TF)
- TRICORBRAUN 4 oz White PET Plastic Boston Round Bottle- 24-410 Neck Finish (022634)
- Visipak Product Packaging Containers & Supplies