Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft HW-3/8"-PETG-CLEAR
Mfr # 930066
Zoro # G506909057
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.401"
- Outside Dia. 0.445"
- Wall Thickness 0.022"
- Tube Length 48"
Product Information
- Brand Visipak
- MFR # 930066
- Zoro # G506909057
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.401" |
Outside Dia. | 0.445" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
-POLYBAG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Saddle Tee Kit, 4" x 2" Pipe Size (43791)
- HAYWARD FLOW CONTROL Y-Check Valve, Spring-Loaded, 2", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10200T)
- CHICAGO FAUCET Swing Spout With Aerator, 14 In L (L15JKABCP)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 3/4" Pipe Size, Spigot x Socket (9837-210)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Tube-XHW-2.750--0.125-72.000-PETG-CLEAR SLEEVE (278934)
- VISIPAK Round Tube-4Ft HW-1 5/8"-PETG-CLEAR (654669)
- VISIPAK Tube-XHW-1.000--0.062-72.000-PETG-CLEAR SLEEVE (221570)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- DIXON 500 ft NATURAL POLYETHYLENE TUBING 1/4 (0817CR)
- Visipak Tubing