Shop All Polyethylene Tubing
Visipak
Round Tube-4Ft HW-3/16"-PETG-CLEAR-STOCK
Mfr # 376202
Zoro # G606909117
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PETG
- Inside Dia. 0.194"
- Outside Dia. 0.234"
- Wall Thickness 0.020"
- Tube Length 48"
Product Information
- Brand Visipak
- MFR # 376202
- Zoro # G606909117
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Inside Dia. | 0.194" |
Outside Dia. | 0.234" |
Tube Length | 48" |
Details
Tube Material | PETG |
Wall Thickness | 0.020" |
Shrink Tubing Wall Type | Heavy |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Coupling Kit, Metal, Rubber (047188-0070A)
- BK RESOURCES Workforce Standard Duty Faucet, Body Only, 4" O.C. Shallow Splash Mount (BKF-W2-XX-G)
- KIBI K1-S30, Undermount Mount, Satin Finish (K1-S30)
- KOHLER Neck Jet Manifold Assy. (93590-A)
- VISIPAK Round Tube-4Ft MW-1 1/4"-PETG-CLEAR (526087)
- VISIPAK Square Tube-4Ft MW-1.363-1.363-0.018-48.000-PETG-CLEAR (395950)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- VISIPAK Tube-XHW-1.250--0.062-72.000-PETG-CLEAR SLEEVE (373722)
- VISIPAK Tube-XHW-1.000--0.062-72.000-PETG-CLEAR SLEEVE (221570)
- VISIPAK Round Tube-4Ft HW-1 1/8"-PETG-CLEAR (960584)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 100', Natural (PE38ANA)
- Visipak Tubing