Shop All Product Packaging Containers & Supplies
Visipak
PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288 & TWIST TIE
Mfr # 665871
Zoro # G406965610
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.022"
- Inside Dia. 0.528"
- Shrink Tubing Wall Type Heavy
- Outside Dia. 0.572"
- Overall Length 3.500"
Product Information
- Brand Visipak
- MFR # 665871
- Zoro # G406965610
- Country of Origin United States
- Category Product Packaging Containers & Supplies
Dimensions
Inside Dia. | 0.528" |
Outside Dia. | 0.572" |
Overall Length | 3.500" |
Details
Wall Thickness | 0.022" |
Shrink Tubing Wall Type | Heavy |
Description
PermaSeal Pak-HW-0.572--0.022-PETG-CLEAR-3.500-WELD BOTTOM-623288-STOCK-POLYBAG & TWIST TIE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER POLY ENVELOPES ASST COLORS PACK OF 5 - PK (1364506)
- DECKER TAPE PRODUCTS Label, DL3572, EXPIRES, 2" (DL3572)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Accents (29052IT8)
- UWE 30 lb, .02 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-30)
- VISIPAK PermaSeal Pak-MW--1.097-0.017-PETG-CLEAR-10.000-WELD BOTTOM-825277, 250PK (032430)
- VISIPAK Thermoform-CLAMSHELL-#107-6.125-3.125-3.375-1.125-0.625-0.012-CLEAR, 1000PK (107TF)
- VISIPAK Thermoform-CLAMSHELL-#775-8.750-8.000-7.228-6.750-1.700-7.900-7.580-0.019-PVC-CLEAR, 240PK (775TF)
- VISIPAK Thermoform-CLAMSHELL-7.588-2.938-5.424-2.580-1.250-6.381-2.344-0.020-CLEAR, 350PK (592969)
- VISIPAK Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR, 500PK (180TF)
- VISIPAK Thermoform-CLAMSHELL-#279-7.000-5.000-1.375-3.063-0.236-0.015-CLEAR, 400PK (279TF)
- TRICORBRAUN 8 oz Clear PET Plastic Firenze Square Low Profile Jar- 70-400 Neck Finish (026033)
- Visipak Product Packaging Containers & Supplies