Shop All Crowd Control Post & Ropes
Visiontron
Urn Top Rope Post, Polished Chrme
Mfr # ST400S-PC
Zoro # G8108362
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Sloped
- Base Material Polished Chrome
- Post Material Aluminum
- Color Polished Chrome
Product Information
- Brand Visiontron
- MFR # ST400S-PC
- Zoro # G8108362
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 37 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 10 yr |
Details
Item | Urn Top Rope Post |
Base Type | Sloped |
Base Material | Polished Chrome |
Post Material | Aluminum |
Color | Polished Chrome |
Post Finish | Polished Chrome |
ADA Compliance | No |
For Use With | Chain, Rope |
Base Finish | Polished Chrome |
Compatible Line Manufacturer Part Number | 840BK72HE-PS1, 840BL72HE-PS1, 840RD72HE-PS1, 842BK72SE-PC, 843BK72SE-PC, 843RD72SE-PC, WP-PC |
Post Top | Urn |
Compatible Line | Rope |
Base Weight | 18 lb |
Fillable | No |
Description
Urn Top Rope Post, Post Top Urn, For Use With Chain, Rope, Compatible Line Rope, Overall Height 37 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Aluminum, Base Type Sloped, Base Weight 18 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Polished Chrome, Base Material Polished Chrome, Base Finish Polished Chrome, Color Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 100)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, M, 12PK (52-3670/M)
- TOUGH DUCK Fluorescent Green Polyester Parka size 2XL (S42621)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- VISIONTRON Urn Top Rope Post, Black Aluminum (ST401S-BA)
- VISIONTRON Wall Mount Plate, Yellow, 5 in. L (WP412HC-YW)
- VISIONTRON Barrier Post with Belt, Black Belt (PM412-30BA-BK)
- VISIONTRON Barrier Rope, Velvet, 6 ft L (840RD72HE-PS1)
- VISIONTRON Storage Cart, 24 Posts, Black (HPSC-24)
- VISIONTRON Barrier Post w/Belt, 10ft L, Blk Belt (301YA-BK)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- Visiontron Crowd Control