Shop All Crowd Control Accessories
Visiontron
Sign Frame, Post Mount, 11 in.L x 14 in.H
Mfr # FR1114HDPC
Zoro # G2362641
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- For Use With Competitive 2.5 in Diameter Posts, Retractable Belt Posts
- Finish Chrome
- Height 14 in
- Material Steel
Product Information
- Brand Visiontron
- MFR # FR1114HDPC
- Zoro # G2362641
- Country of Origin China
- Category Crowd Control Accessories
Dimensions
Height | 14 in |
Length | 11 in |
Overall Height | 14 in |
Overall Width | 11 in |
Details
Item | Sign Frame |
Color | Polished Chrome |
For Use With | Competitive 2.5 in Diameter Posts, Retractable Belt Posts |
Finish | Chrome |
Material | Steel |
Type | Post Mount |
ADA Compliance | No |
Includes | Adapter Cone |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With Competitive 2.5 in Diameter Posts, Retractable Belt Posts, Includes Adapter Cone, Color Polished Chrome, Material Steel, Finish Chrome, Overall Width 11 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- GVS-RPB RPB Safety C40 - Climate Control Device (03-501)
- KONG USA Directional Connector Carabiner, Auto-Lock, 86mm Length, Aluminum Alloy, Black/Orange (24016NOO0KK)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Headcover Suspension (TR-300N+ECK)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- VISIONTRON Sign Frame, 11in.Hx8-1/2in.L, Black (FR811HDSB-CSB)
- VISIONTRON Sign Frame, Black, 14 in. H, 11 in. L (FR1114DSSBSB)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- QUEUE SOLUTIONS Horizontal Stanchion Storage Cart, 21 Post Capacity (STCART21H)
- Visiontron Crowd Control Accessories