Shop All Crowd Control Post & Ropes
Visiontron
Barrier Rope, Velvet, 6 ft L
Mfr # 840RD72HE-PS1
Zoro # G8208164
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Stainless Steel Snap End
- Material Velvet
- Overall Length 6 ft
- For Use With Portable Posts Mfr. No. ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC
- Rope Color Red
Product Information
- Brand Visiontron
- MFR # 840RD72HE-PS1
- Zoro # G8208164
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Details
Item | Barrier Rope |
End Style | Polished Stainless Steel Snap End |
Material | Velvet |
For Use With | Portable Posts Mfr. No. ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC |
Rope Color | Red |
End Cap Style | Snap End |
End Cap Finish | Polished Stainless Steel |
End Cap Material | Stainless Steel |
Rope Material | Velour |
Compatible Post Manufacturer Part Number | ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC |
Description
Barrier Rope, Rope Color Red, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Stainless Steel, End Cap Finish Polished Stainless Steel, Manufacturer Warranty Length 3 yr, Compatible Post Manufacturer Part Number ST400D-PC, ST400S-PC, ST500S-PC, ST600C-PC, ST600D-PA, WP-PC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- 3M DBI-SALA Rescue Wristlets, Nylon Webbing, 5750 lb. (1001220)
- SUPER ANCHOR SAFETY Small - Red Webbing Fall Arrester Full Body Harness (6001-RS)
- CORDOVA Bulldog Smoke Indoor/Outdoor Safety Glasses (EHB50S)
- VISIONTRON Wall Mount Plate, Yellow, 5 in. L (WP412HC-YW)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843RD72SE-PC)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843BK72SE-SB)
- VISIONTRON Flat Top Rope Post, Yellow Aluminum (ST601U-YA)
- VISIONTRON Barrier Post w/Belt, 15ft L, Yllw Belt (321YA-YW)
- VISIONTRON Barrier Post with Belt, Black Belt (PM412-30BA-BK)
- MONTOUR LINE Twisted Polyprop.Rope Black With Satin Brass Snap Ends 10ft.CottonCore (HDPP510Rope-100-BK-SE-SB)
- Visiontron Crowd Control