Shop All Crowd Control Post & Ropes
Visiontron
Barrier Rope, polypropylene, 6 ft L
Mfr # 843BK72SE-SB
Zoro # G8216327
original price:
$92.09
20% off
new price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- End Style Smooth Black Snap End
- Overall Length 6 ft
- For Use With Portable Posts Mfr. No. ST601S-BA, WP-SB
- Rope Color Black
Product Information
- Brand Visiontron
- MFR # 843BK72SE-SB
- Zoro # G8216327
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
Material | polypropylene |
End Style | Smooth Black Snap End |
For Use With | Portable Posts Mfr. No. ST601S-BA, WP-SB |
Rope Color | Black |
Rope Material | Polypropylene |
End Cap Material | Brass |
End Cap Style | Snap End |
End Cap Finish | Satin Brass |
Compatible Post Manufacturer Part Number | ST601S-BA, WP-SB |
Description
Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Polypropylene, End Cap Style Snap End, Indoor/Outdoor Usage Indoor, Outdoor, End Cap Material Brass, End Cap Finish Satin Brass, Compatible Post Manufacturer Part Number ST601S-BA, WP-SB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Flame Retardant Polyimide Wire and Cable Labels 2 in W x 85 ft L White (B33C-2000-472)
- RADIANS Safety Goggles, Clear AF Anti-Fog Lens, Element Series (91351 AF)
- IMPACTO Neck Support System, Polyurethane Foam (UPGUARD)
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- VISIONTRON Barrier Post with Belt, Black Belt (PM412-30BA-BK)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843RD72SE-PC)
- VISIONTRON Wall Mount Plate, Black, 10 in. L (WP412HC1-SB)
- VISIONTRON Barrier Rope, polypropylene, 6 ft L (843RD72SE-SB)
- VISIONTRON Flat Top Rope Post, Black Aluminum (ST601S-BA)
- VISIONTRON Wall Mount Plate, Yellow, 5 in. L (WP412HC-YW)
- STEELMAN 200-Foot Yellow Plastic Safety Chain (61074)
- Visiontron Crowd Control