Shop All HDMI Cables
Visiontek
HDMI to DisplayPort 1.5M Activ, 900822
Mfr # 900822
Zoro # G6781696
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/HDMI
- Features Active, Eyefinity Technology, Plug & Play
- Cable Length 4.92 ft
- Package Type Retail
- Product Type A/V Cable
Product Information
- Brand Visiontek
- MFR # 900822
- Zoro # G6781696
- UPC # 784090033949
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Cable Length | 4.92 ft |
Details
Cable Type | DisplayPort/HDMI |
Features | Active, Eyefinity Technology, Plug & Play |
Package Type | Retail |
Product Type | A/V Cable |
Description
HDMI to DisplayPort 1.5M Active Cable (M/M)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VCOM 6ft VGA Male to VGA Female Extension Cable (Black) (CG342AD-6)
- SCHUMACHER ELECTRIC Battery Charger/Maintainer, 6V/12V 2-Ban (SC1410)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Jasco RB12750 (ML75-12INT402)
- CABLOFIL Profile Support Bracket, 8 (FASP200PG)
- MONOPRICE 8" High Speed With Ethernet HDMI Port Extender (6061)
- ROCSTOR Mini Displayport To Hdmi Cable M/M - S (Y10C195-B1)
- SANOXY 5x1 HDMI 5 Port Switch (SANOXY-5x1-HDMI-Box)
- MONOPRICE Flat HDMI Cable, Std Spd, Black, 25ft, 24AWG (4162)
- PANDUIT HDMI Coupler Module, Mini-Com, White (CMHDMIWH)
- AVARRO 1FT UHD, 4K At 60HZ HDMI CABLE (0E-HDMIP1)
- MONOPRICE Ultra Slim Series Ultra 8K High Speed HDMI Cable_ 48Gbps_ 8K_ Dynamic (39476)
- Visiontek HDMI Cables